Shop ILC

Replacement Halogen Bulb, 35W, 12V, PAR36, Screw Term.

  • Mfr # BATTERIES AND LIGHT BULBS 35PAR36/H/WFL-12V

  • Zoro # G823526852


product price: 
$
32.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BATTERIES AND LIGHT BULBS 35PAR36/H/WFL-12V
Zoro #
G823526852
UPC #
-
Country of Origin
China

Description

This ILC replacement halogen bulb is engineered as a direct-fit substitute for the Batteries And Light Bulbs 35PAR36/H/WFL-12V. Key specifications include 35W power draw; 12V operating voltage; PAR36 bulb shape; Screw Terminals base. Designed for directional accent lighting, recessed fixtures, track lighting, and retail display applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.

Ratings & reviews