Shop ILC
Create Account
Replacement Incandescent Bulb, 170W, 120V, P25, E26 Medium Screw
Mfr # LIGHT BULB / LAMP 1950L/P25/8
Zoro # G623527608
product price:Â
$
20.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LIGHT BULB / LAMP 1950L/P25/8
- Zoro #
- G623527608
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement incandescent bulb is engineered as a direct-fit substitute for the Light Bulb / Lamp 1950L/P25/8. Key specifications include 170W power draw; 120V operating voltage; P25 bulb shape; E26 Medium Screw base; 1,950 lumens light output; Clear finish; 8,000-hour rated life. Designed for a wide range of commercial, industrial, and specialty lighting applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.