Shop ILC

Replacement Incandescent Bulb, 25W, 120V, G30, E26 Medium Screw

  • Mfr # SATCO S3651

  • Zoro # G723530638


product price: 
$
17.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SATCO S3651
Zoro #
G723530638
UPC #
-
Country of Origin
China

Description

This ILC replacement incandescent bulb is engineered as a direct-fit substitute for the Satco S3651. Key specifications include 25W power draw; 120V operating voltage; G30 bulb shape; E26 Medium Screw base; 180 lumens light output; Clear finish; 3,000-hour rated life. Designed for bathroom vanity fixtures, pendant lights, and decorative fixtures, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.

Ratings & reviews