Shop ILC
Create Account
Replacement LED Bulb, 12.5W, 120V, T8, G13
Mfr # LIGHT BULB / LAMP F40T10/BLB LED
Zoro # G623528810
product price:Â
$
53.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LIGHT BULB / LAMP F40T10/BLB LED
- Zoro #
- G623528810
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement LED bulb is engineered as a direct-fit substitute for the Light Bulb / Lamp F40T10/BLB LED. Key specifications include 12.5W power draw; 120V operating voltage; T8 bulb shape; G13 Medium Bi-Pin base; Blacklight Blue finish; 40,000-hour rated life. Designed for a wide range of commercial, industrial, and specialty lighting applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. As an LED solution, this bulb offers significant energy savings compared to traditional incandescent or halogen alternatives while delivering equivalent or superior light output. Built to withstand the demands of continuous commercial operation. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.