Shop ILC
Create Account
Replacement LED Bulb, 18W, 120V, PAR38, E26
Mfr # LTF Technology PAR38A18W3018KWD15B
Zoro # G923527032
product price:Â
$
80.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTF Technology PAR38A18W3018KWD15B
- Zoro #
- G923527032
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement LED bulb is engineered as a direct-fit substitute for the Ltf Technology PAR38A18W3018KWD15B. Key specifications include 18W power draw; 120V operating voltage; PAR38 bulb shape; E26 base; Black finish. Designed for a wide range of commercial, industrial, and specialty lighting applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. As an LED solution, this bulb offers significant energy savings compared to traditional incandescent or halogen alternatives while delivering equivalent or superior light output. Built to withstand the demands of continuous commercial operation. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.