Shop ILC

Replacement LED Bulb, 18W, 120V, PAR38, E26 Medium Screw

  • Mfr # 38PAR38/H/FL/ECO/PLUS LED

  • Zoro # G223531609


product price: 
$
27.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38PAR38/H/FL/ECO/PLUS LED
Zoro #
G223531609
UPC #
-
Country of Origin
China

Description

This ILC replacement LED bulb delivers reliable, high-quality illumination as a direct-fit substitute. Key specifications include 18W power draw; 120V operating voltage; PAR38 bulb shape; E26 Medium Screw base; 1,400 lumens light output; 3,000K color temperature; CRI 80; Clear finish; 15,000-hour rated life. Designed for a wide range of commercial, industrial, and specialty lighting applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. As an LED solution, this bulb offers significant energy savings compared to traditional incandescent or halogen alternatives while delivering equivalent or superior light output. Built to withstand the demands of continuous commercial operation. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications ILC stock number: WZ-72ED-2.

Ratings & reviews