Shop ILC
Create Account
Replacement LED Bulb, 18W, 120V, PAR38, E26 Medium Screw
Mfr # USHIO 38PAR38/FL25/120V LED
Zoro # G623530646
product price:Â
$
27.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USHIO 38PAR38/FL25/120V LED
- Zoro #
- G623530646
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement LED bulb is engineered as a direct-fit substitute for the Ushio 38PAR38/FL25/120V LED. Key specifications include 18W power draw; 120V operating voltage; PAR38 bulb shape; E26 Medium Screw base; 1,400 lumens light output; 3,000K color temperature; CRI 80; Clear finish; 15,000-hour rated life. Designed for a wide range of commercial, industrial, and specialty lighting applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. As an LED solution, this bulb offers significant energy savings compared to traditional incandescent or halogen alternatives while delivering equivalent or superior light output. Built to withstand the demands of continuous commercial operation. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.