Shop ILC
Create Account
Replacement LED Bulb, 2.5W, 120V, T6, E12
Mfr # BULBRITE 739698769516
Zoro # G623529398
product price:Â
$
14.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULBRITE 739698769516
- Zoro #
- G623529398
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement LED bulb is engineered as a direct-fit substitute for the Bulbrite 739698769516. Key specifications include 2.5W power draw; 120V operating voltage; T6 bulb shape; E12 Candelabra base; 250 lumens light output; 2,700K color temperature; CRI 90; Clear finish; 15,000-hour rated life. Designed for a wide range of commercial, industrial, and specialty lighting applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. As an LED solution, this bulb offers significant energy savings compared to traditional incandescent or halogen alternatives while delivering equivalent or superior light output. Built to withstand the demands of continuous commercial operation. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.