Shop ILC
Create Account
Replacement LED Bulb, 55W, 120V, G10q 4-Pin Square
Mfr # KICHLER 4029
Zoro # G422879281
product price:Â $130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KICHLER 4029
- Zoro #
- G422879281
- UPC #
- -
- Country of Origin
- China
Description
This replacement light bulb is engineered as a direct fit component for the KICHLER 4029 fixture, providing reliable illumination for commercial and residential applications. Rated at 13W with 120V operation, this bulb delivers efficient performance while maintaining compatibility with the original fixture specifications. The 3000K color temperature produces a warm white light that creates an inviting atmosphere suitable for indoor spaces including kitchens, bathrooms, dining areas, and living rooms. The bulb's warm color rendering index ensures accurate color representation and visual comfort for extended viewing periods. As an energy-efficient replacement option, it reduces power consumption compared to traditional incandescent alternatives while providing consistent light output. The 3000K Kelvin rating positions this bulb in the warm white spectrum, making it ideal for residential installations where ambient, accent, or task lighting is required. This replacement bulb maintains the original fixture's intended performance characteristics and aesthetic standards. It is designed for straightforward installation in the KICHLER 4029 housing without requiring any modifications to the existing fixture or electrical connections. The bulb is suitable for standard indoor use in dry and damp locations where appropriate fixture ratings are maintained. Facility managers, contractors, and property owners can rely on this replacement component to restore fixture functionality when the original bulb reaches the end of its service life. The warm color temperature makes it particularly suitable for applications where a comfortable, welcoming light quality enhances the space. Compatible exclusively with KICHLER 4029 fixtures, this bulb ensures proper fit and electrical performance within the designated lighting assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.