Shop ILC
Create Account
Replacement LED Bulb, 7W, 12V, MR16, Gu5.3
Mfr # LTF Technology MR168W12V3018KWD124W
Zoro # G523528163
product price:Â
$
41.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTF Technology MR168W12V3018KWD124W
- Zoro #
- G523528163
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement LED bulb is engineered as a direct-fit substitute for the Ltf Technology MR168W12V3018KWD124W. Key specifications include 7W power draw; 12V operating voltage; MR16 bulb shape; GU5.3 Bi-Pin base; White finish. Designed for a wide range of commercial, industrial, and specialty lighting applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. As an LED solution, this bulb offers significant energy savings compared to traditional incandescent or halogen alternatives while delivering equivalent or superior light output. Built to withstand the demands of continuous commercial operation. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.