Shop ILC
Create Account
Replacement PLC Backup Battery, 3.0V, 2.6Ah
Mfr # MODICON CR12600SE-WR BATTERY
Zoro # G522904326
product price:Â
$
75.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MODICON CR12600SE-WR BATTERY
- Zoro #
- G522904326
- UPC #
- -
- Country of Origin
- China
Description
This replacement battery is engineered as a drop-in backup power solution for Modicon PLC systems and industrial control applications requiring reliable long-term energy storage. Featuring 3.6V nominal output with 2.6Ah capacity, this lithium thionyl chloride cell delivers sustained performance in demanding industrial environments where consistent voltage and extended shelf life are critical. The battery is rated for standard discharge currents of 0.5 to 1 mA, with maximum continuous discharge capability of 15 mA at 50% capacity, making it suitable for memory retention, real-time clock backup, and low-drain control circuit applications. Pre-assembled with convenient wire leads (WR configuration) for direct integration into existing Modicon CR12600SE-WR sockets and legacy PLC backup systems, this battery eliminates complex installation procedures. The lithium thionyl chloride chemistry provides exceptional longevity and temperature stability across industrial operating ranges, with minimal self-discharge characteristics ensuring extended standby performance. Ideal for manufacturing facilities, automation systems, and critical control applications where unexpected power loss could compromise operational data or system memory, this industrial-grade battery meets the exacting standards of professional maintenance and replacement programs. Compatible with Modicon backup power modules and related legacy industrial control platforms.