Shop ILC
Create Account
Replacement Replacement Battery, 24V
Mfr # TENNANT T300 BATTERY
Zoro # G022904314
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TENNANT T300 BATTERY
- Zoro #
- G022904314
- UPC #
- -
- Country of Origin
- China
Description
This replacement battery is engineered as a direct fit for the Tennant T300 walk-behind scrubber-dryer, a versatile floor cleaning solution trusted across commercial and industrial facilities. Designed to deliver reliable performance in demanding cleaning environments, this 24V high-capacity battery provides the sustained power needed for extended operational periods on single-disk and dual-disk configurations of the T300 platform. The battery integrates seamlessly with Tennant's T300 series equipment, which features innovative ec-H2O NanoClean technology and a Severe Environment switch for enhanced safety and adaptability. Whether your facility operates the 430 mm, 500 mm, or 600 mm models in pad assist or self-propelled modes, this replacement battery maintains consistent energy delivery for optimal cleaning performance. Manufactured to meet OEM specifications, this high-capacity battery reduces downtime by providing extended runtime between charges, allowing maintenance teams and cleaning operators to complete larger floor areas more efficiently. The durable construction ensures long-term reliability in the challenging conditions typical of healthcare facilities, retail environments, manufacturing plants, and other commercial spaces where the T300 operates. Installation is straightforward, designed to fit directly into existing T300 equipment without modification. This replacement battery works in conjunction with Tennant's intuitive interface options, including the optional LCD Pro-Panel, and the machine's distinctive yellow maintenance touch points that simplify operator training and equipment care. For facilities managing multiple T300 units or seeking backup power solutions, this battery offers cost-effective fleet maintenance and reduces the risk of operational interruptions. Ideal for any organization relying on the Tennant T300 for consistent floor care performance.