Shop ILC
Create Account
Replacement Sealed Lead Acid Battery, 48V, 9Ah
Mfr # APC RBC24
Zoro # G222904206
product price:Â $270.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APC RBC24
- Zoro #
- G222904206
- UPC #
- -
- Country of Origin
- China
Description
The RBC24 is a genuine replacement battery cartridge designed for select APC Smart-UPS systems. This fully assembled unit contains four 12V 9Ah lead-acid batteries configured to restore backup power capacity to compatible UPS models. The complete assembly is ready for immediate installation, eliminating complex setup requirements and reducing downtime during battery replacement procedures. Each cartridge features sealed lead-acid (AGM/SLA) battery technology, providing reliable energy storage and consistent performance in demanding backup power applications. The four-battery configuration delivers the voltage and capacity needed to support critical infrastructure protection across various commercial and industrial environments, including data centers, telecommunications facilities, medical equipment, and network operations centers. The modular design allows for straightforward replacement without requiring specialized technical knowledge, making it suitable for facility managers and IT professionals managing UPS maintenance schedules. Ideal for organizations that need dependable battery backup solutions, this replacement cartridge maintains the performance standards established by the original APC Smart-UPS specifications. Regular battery replacement at the end of service life ensures optimal UPS functionality and system reliability, protecting valuable equipment and preventing unexpected power loss in critical operations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.