Shop ILC
Create Account
Replacement Smartphone Battery, 3.8V, 4000mAh
Mfr # CAT S62 BATTERY
Zoro # G122904474
product price:Â
$
59.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT S62 BATTERY
- Zoro #
- G122904474
- UPC #
- -
- Country of Origin
- China
Description
This replacement battery is engineered for the CAT S62 rugged smartphone, delivering reliable power performance for demanding industrial and field operations. The non-removable 4000 mAh lithium-ion battery provides up to 2 days of battery life under typical usage conditions, ensuring extended operational capability for professionals working in challenging environments. The battery operates at a nominal voltage of 3.8V and supports multiple advanced charging technologies to maximize workplace productivity. Users benefit from Quick Charge 4.0 fast charging for rapid power replenishment, wireless Qi charging for convenient cable-free operation, and proprietary pogo pin charging via dedicated desktop cradles. USB Type-C 2.0 connectivity provides additional flexibility for charging solutions. Designed specifically for the CAT S62's demanding specifications, this battery integrates seamlessly with the device's power management system. The low power prompt alerts users when battery levels are depleting, while auto-shutoff protection engages when fully exhausted. Battery performance may vary based on usage patterns, device age, and operating temperature conditions. This replacement battery is ideal for industrial technicians, field service professionals, construction workers, and other users requiring dependable power in rugged applications. The multiple charging method compatibility accommodates various workplace charging infrastructure setups, from standard outlets to wireless charging stations and field equipment cradles.