Shop ILC
Create Account
Replacement Strobe Tube, AC-powered
Mfr # ALIENBEES B400
Zoro # G822879546
product price:Â
$
297.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALIENBEES B400
- Zoro #
- G822879546
- UPC #
- -
- Country of Origin
- China
Description
This replacement flash tube is designed as an OEM component for the AlienBees B400 studio flash unit manufactured by Paul C. Buff. The flash tube serves as the core light-generating element in this professional-grade monolight, enabling the unit's full 160 Ws output capability at maximum power settings. The B400 is engineered for studio photography and commercial lighting applications requiring consistent, adjustable flash output across a wide power range from 160 Ws down to 5 Ws, providing six f-stop increments of variability. The flash tube operates within the unit's integrated cooling system, which supports continuous operation during heavy-duty shooting sessions. This replacement component maintains compatibility with the standard 120 VAC, 50-60 Hz power specifications of the original equipment. Suitable for professional photographers, photo studios, and commercial production facilities that rely on the AlienBees B400 for controlled, repeatable flash illumination. The flash tube may require replacement after extended use or in cases of damage to restore the unit to full operational capacity. Installation should follow the manufacturer's specifications to ensure proper functionality and safety. This is an authentic replacement part designed specifically for use with AlienBees B400 flash units, supporting the equipment's consistent performance in demanding studio environments.