Shop ILC
Create Account
Replacement Wireless Headset Battery, 3.7V, 1500mAh
Mfr # CORSAIR HS70 SE VOID PRO RGB BATTERY
Zoro # G122904443
product price:Â $51.45
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CORSAIR HS70 SE VOID PRO RGB BATTERY
- Zoro #
- G122904443
- UPC #
- -
- Country of Origin
- China
Description
This replacement battery is engineered for the Corsair HS70 SE Void Pro RGB wireless gaming headset and compatible models including the HS75 XB, Void Pro RGB, and Virtuoso RGB. The 3.7V nominal Li-Polymer battery delivers reliable power with a rated capacity of 1500mAh, providing extended usage between charges for continuous gaming and professional applications. With a fully charged voltage of 4.2V and dimensions of approximately 52.80 x 39.80 x 5.00mm, this battery integrates seamlessly with original equipment specifications. Constructed with Li-Polymer technology and an integrated protection module, this replacement battery incorporates built-in safety features to prevent overcharging, over-discharging, and short circuits. The robust design ensures consistent performance across demanding usage scenarios typical in competitive gaming environments and professional audio applications. This battery is ideal for facilities managing multiple Corsair wireless headsets, IT departments maintaining gaming peripherals, and professionals requiring dependable backup power solutions. The straightforward replacement design allows for quick installation without specialized tools, minimizing downtime and maintenance costs. Stock this part for equipment support services, rental facilities, corporate tech departments, and industrial settings where wireless audio equipment is essential. Compatible with original Corsair HS70 SE Void Pro RGB units and verified aftermarket applications, this 3.7V Li-Polymer battery represents a cost-effective solution for extending the operational life of existing headset inventory. Sourcing replacement batteries ensures business continuity and reduces the need for complete equipment replacement.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.