Shop ILC
Create Account
Replacement Xenon Bulb, 50W, 24V, T5, GY6.35 Bi-Pin
Mfr # XELOGEN GY635-2450XHF
Zoro # G623528896
product price:Â
$
14.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XELOGEN GY635-2450XHF
- Zoro #
- G623528896
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement xenon/krypton bulb is engineered as a direct-fit substitute for the Xelogen GY635-2450XHF. Key specifications include 50W power draw; 24V operating voltage; T5 bulb shape; GY6.35 Bi-Pin base; 750 lumens light output; 2,900K color temperature; Frost finish; 5,000-hour rated life. Designed for a wide range of commercial, industrial, and specialty lighting applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.