Shop ILC
Create Account
Replacement Xenon Bulb, 60W, 120V, T3, E11 Mini Candelabra
Mfr # WESTINGHOUSE / CAMELION 60T3/KX/F/E11
Zoro # G423529031
product price:Â
$
31.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WESTINGHOUSE / CAMELION 60T3/KX/F/E11
- Zoro #
- G423529031
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement xenon/krypton bulb is engineered as a direct-fit substitute for the Westinghouse / Camelion 60T3/KX/F/E11. Key specifications include 60W power draw; 120V operating voltage; T3 bulb shape; E11 Mini Candelabra base; 960 lumens light output; Frosted finish; 3,000-hour rated life. Designed for a wide range of commercial, industrial, and specialty lighting applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.