Shop ILC
Create Account
SYLVANIA Replacement 70W T30 Halogen Tubular Lamp
Mfr # HALOLUX CERAM ECO 70 W 230 V E27
Zoro # G023382708
product price:Â
$
38.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HALOLUX CERAM ECO 70 W 230 V E27
- Zoro #
- G023382708
- UPC #
- -
- Country of Origin
- China
Description
The ILC replacement halogen tubular lamp is a direct-fit replacement for HALOLUX CERAM ECO 70 W 230 V E27. Rated at 70W, 1180 lumens, 2800K color temperature, T30 shape for bright, consistent illumination. With a rated life of 2000 hours, this lamp delivers dependable long-term performance and reduced replacement frequency. Features a clear finish. Precision-manufactured to match the original specifications for proper fit in the existing fixture housing and optical system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.