Shop ILC
Create Account
Sylvania Replacement Xenon Bulb, 60W, 120V, PAR38, E26 Medium Screw
Mfr # 60PAR38/CAPIR/PLUS/VNSP7 120V
Zoro # G623530516
product price:Â
$
32.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60PAR38/CAPIR/PLUS/VNSP7 120V
- Zoro #
- G623530516
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement xenon/krypton bulb is engineered as a direct-fit substitute for Sylvania lighting equipment. Key specifications include 60W power draw; 120V operating voltage; PAR38 bulb shape; E26 Medium Screw base; 1,090 lumens light output; 1,500-hour rated life. Designed for a wide range of commercial, industrial, and specialty lighting applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications ILC stock number: WW-7JYB-1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.