
THOMAS BUS C2 YEAR 1997 COPPER BRASS RADIATOR W OIL COOLER Heavy Duty Replacement Part
Mfr # THOMAS BUS C2 1997 COPPER BRASS RADIATOR W OIL COO
Zoro # G622878688
product price:Â $5,430.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
THOMAS BUS C2 1997 COPPER BRASS RADIATOR W OIL COO
Zoro #
G622878688
UPC #
-
Country of Origin
China
Description
This replacement copper brass radiator with integrated oil cooler is engineered for reliable thermal management in commercial bus and heavy-duty truck applications. Designed as a direct replacement for Thomas Bus C2 (1997) and compatible with International light-duty trucks including the 4700, 4800, 4900, 3000, and 3800 models, this unit delivers consistent cooling performance in demanding operating conditions. Constructed from high-quality copper and brass materials, this radiator assembly features a robust core design measuring 31 inches in height and 12.75 inches in width, with a 2.062 inch core thickness. The unit incorporates 2.5 inch inlet and outlet connections, ensuring proper fluid circulation and efficient heat dissipation. The integrated oil cooler with mounting flanges provides dual-function cooling in a compact package, reducing the need for separate components and simplifying installation. This comprehensive radiator kit comes equipped with hoses, clamps, and bushings to facilitate seamless integration into existing cooling systems. The copper brass construction offers superior heat transfer capabilities compared to aluminum alternatives, making it ideal for vehicles operating under heavy loads or in high-temperature environments. Whether servicing school buses, commercial transit vehicles, or vocational trucks, this replacement radiator maintains optimal engine and transmission temperatures for extended equipment life. Suitable for fleet operators, transportation companies, and independent service facilities, this radiator assembly represents a cost-effective maintenance solution for keeping commercial vehicles operating at peak efficiency. Original Model: THOMAS BUS C2 YEAR 1997 COPPER BRASS RADIATOR W OIL COOLER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.