Shop ILC
Create Account
THOMAS BUS SAF-T-LINER YEAR 2005 PLASTIC ALUMINUM RADIATOR W OIL COOLER Heavy Duty Replacement Part
Mfr # THOMAS BUS SAF-T-LINER 2005 PLASTIC ALUMINUM RADIA
Zoro # G822879645
product price:Â
$
3,327.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THOMAS BUS SAF-T-LINER 2005 PLASTIC ALUMINUM RADIA
- Zoro #
- G822879645
- UPC #
- -
- Country of Origin
- China
Description
This replacement radiator with integrated oil cooler is engineered for commercial bus applications, specifically designed for Thomas Bus Saf-T-Liner 2005 and compatible with Freightliner M2-106 models. The unit features a durable plastic and aluminum construction that balances lightweight design with robust heat dissipation capabilities required in heavy-duty transportation environments. The radiator core measures 29.625 inches in height and 26.312 inches in width, with a core thickness of 2.000 inches, providing efficient thermal management for extended highway and urban transit operations. The upper left inlet connection accommodates 2.000-inch hoses, while the lower right outlet features a 2.125-inch fitting, standard for fleet cooling systems. The integrated oil cooler functionality eliminates the need for separate components, streamlining installation and maintenance while ensuring optimal engine and transmission temperatures during continuous operation. This replacement is ideal for fleet operators, maintenance facilities, and commercial transportation companies requiring reliable cooling solutions for aging bus infrastructure. The plastic-aluminum construction resists corrosion common in transit environments, extending service life and reducing downtime. Whether used for school bus operations, public transit, or charter services, this radiator assembly maintains consistent cooling performance under demanding conditions. Buyers are advised to verify original equipment numbers, exact dimensions, and hose connection specifications and locations prior to purchase to ensure compatibility with their specific vehicle configuration. This unit is sold as a complete kit, including necessary mounting hardware and torque clamps for professional installation. Proper cooling system maintenance directly impacts engine longevity and operational efficiency in commercial fleet applications. Original Model: THOMAS BUS SAF-T-LINER YEAR 2005 PLASTIC ALUMINUM RADIATOR W OIL COOLER