Shop ILC
Create Account
TOLLOS ULTRALIFT 3510XH MOBILE PATIENT LIFT BATTERY Replacement Sealed Lead Acid Battery, 12V
Mfr # TOLLOS ULTRALIFT 3510XH MOBILE PATIENT LIFT BATT
Zoro # G222904428
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOLLOS ULTRALIFT 3510XH MOBILE PATIENT LIFT BATT
- Zoro #
- G222904428
- UPC #
- -
- Country of Origin
- China
Description
This replacement battery pack is engineered as a precise compatible solution for the Tollos UltraLift 3510XH Mobile Patient Lift and related medical mobility equipment. Designed to meet the demanding requirements of healthcare facilities, this battery delivers reliable power for patient transportation and transfer operations in hospital, clinical, and care facility environments. The battery is built to support the full operational capabilities of the UltraLift 3510XH, which features an impressive lifting range from 10 inches off the ground to 90.5 inches. This versatile range enables safe patient transfers to virtually any location, including floor-to-high-bed scenarios, while significantly reducing strain and injury risk for caregivers during the lifting process. This replacement battery pack ensures consistent performance and compatibility with standard medical mobility lift equipment, making it an essential maintenance component for healthcare facilities operating this equipment. By maintaining proper battery function, facilities can ensure continuous, reliable operation of their patient lift systems, which is critical for both patient safety and staff ergonomics. The battery is manufactured to professional medical equipment standards and is intended for direct replacement in compatible UltraLift 3510XH models. Regular battery maintenance and replacement as needed helps extend the overall lifespan of your mobile patient lift equipment and ensures optimal lifting performance. Ideal for hospital maintenance departments, skilled nursing facilities, assisted living centers, rehabilitation clinics, and other healthcare settings relying on motorized patient transfer equipment, this battery replacement supports efficient daily operations and safe patient handling protocols. Original Model: TOLLOS ULTRALIFT 3510XH MOBILE PATIENT LIFT BATTERY
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.