Shop ILC

VOLVO VNL 670 GEN II YEAR 2016 TRACTOR PROTECTION VALVE WITH 2 DOUBLE CHECK VALVES STOPLIGHT SWITCH

  • Mfr # VOLVO VNL 670 GEN II 2016 TRACTOR PROTECTION VALVE

  • Zoro # G222878644


product price: 
$
903.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VOLVO VNL 670 GEN II 2016 TRACTOR PROTECTION VALVE
Zoro #
G222878644
UPC #
-
Country of Origin
China

Description

This replacement tractor protection valve is engineered specifically for Volvo VNL 670 Gen II 2016 model tractors, providing a comprehensive air management solution for commercial trucking applications. The valve assembly combines multiple critical safety and operational functions into a single, integrated manifold-style unit designed to streamline installation and reduce component count. The valve features two integrated double check valves that prevent backflow and maintain system integrity under varying pressure conditions. An integrated stoplight switch port enables convenient connection to brake light circuits, eliminating the need for separate adapters and reducing installation complexity. The included quick release valve facilitates efficient air system management and allows for rapid pressure relief when needed. This all-in-one valve assembly delivers the functionality of multiple components while maintaining a compact profile with an approximate weight of 1.5 pounds. The unit is constructed to OEM specifications and replaces original equipment numbers 2585468C91 and 2585506C91, ensuring proper fit and performance on compatible Volvo VNL 670 Gen II tractors. Ideal for fleet maintenance departments, independent truck repair shops, and commercial trucking operations, this replacement valve addresses critical air brake system requirements and helps maintain reliable vehicle operation. The integrated design reduces potential leak points and simplifies maintenance procedures compared to multi-component installations. Original Model: VOLVO VNL 670 GEN II YEAR 2016 TRACTOR PROTECTION VALVE WITH 2 DOUBLE CHECK VALVES STOPLIGHT SWITCH PORT VALVE QUICK RELEASE VALVE

Ratings & reviews