Shop ILC
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
VOLVO VNL GEN II YEAR 2018 CONVOLUTED 35 X 79 X 6.5 INCH GEL FOAM MATTRESS Replacement Body Panel
Mfr # VOLVO VNL GEN II 2018 CONVOLUTED 35 X 79 X 6.5 INC
Zoro # G222879979
product price:Â
$
1,254.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VOLVO VNL GEN II 2018 CONVOLUTED 35 X 79 X 6.5 INC
- Zoro #
- G222879979
- UPC #
- -
- Country of Origin
- China
Description
This replacement mattress is purpose-built for Volvo VNL Gen II 2018 sleeper cabs, offering professional-grade comfort and durability for long-haul trucking operations. Sized at 35 x 79 x 6.5 inches, this mattress is precisely engineered to fit the OEM sleeper cab dimensions, ensuring optimal fit and functionality. The mattress features a hybrid construction combining a 4.5-inch convoluted foam core with a 2-inch convoluted gel foam topper. This dual-layer design delivers superior pressure relief and support, critical for drivers spending extended hours in the cab. The high-density gel foam provides optimal support while promoting better spinal alignment and reducing fatigue during long shifts. The convoluted surface design enhances airflow circulation throughout the mattress, improving breathability and temperature regulation in the cab environment. This ventilation design helps reduce heat buildup and moisture accumulation, extending mattress lifespan and maintaining comfort in varying climate conditions. The mattress comes encased in a smooth black stitchbond zipper cover that provides protection from spills, dust, and general wear while remaining easy to clean and maintain. The durable cover material is selected for commercial truck use, withstanding the demands of frequent travel and heavy use. This replacement mattress is an ideal solution for fleet operators, owner-operators, and transportation companies seeking to maintain driver comfort and wellbeing while reducing fatigue-related incidents. Proper rest is essential for safe driving, and this mattress supports that objective with reliable construction and performance. Sold individually, it is ready for immediate installation in compatible Volvo VNL Gen II 2018 models. Original Model: VOLVO VNL GEN II YEAR 2018 CONVOLUTED 35 X 79 X 6.5 INCH GEL FOAM MATTRESS