This item is Discontinued.

This item is Discontinued.
Adjustable 40mm Gaming Headphones (Discontinued)
Mfr #
IAHG19B
Zoro #
G0222285
UPC # 47323791901
Country of Origin China
Category Video Game Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IAHG19B
- Zoro #
- G0222285
- UPC #
- 47323791901
- Country of Origin
- China
- Color
- Black
- Product Type
- Gaming Headset
- Impedance
- 32 Ohm
Description
The iLive IAHG19B Gaming Headphones are universally compatible (PC, PlayStation, Xbox etc.) and offer the best that gaming can offer. Comfortable ear pads and an adjustable headband makes these a dream for your longest gaming sessions while the built-in mic, 6.5 ft. cord and in-line controls (mute/volume) meet all your gaming needs. A USB plug for LEDs adds a touch of fun while you destroy your enemies and become a gaming champion.