This item is Discontinued.

This item is Discontinued.
Ilive IAA700G UV Sanitizer Travel Case - Large (Discontinued)
Mfr #
IAA700G
Zoro #
G304174237
UPC # 47323007002
Country of Origin China
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IAA700G
- Zoro #
- G304174237
- UPC #
- 47323007002
- Country of Origin
- China
Description
Stay safe and stay healthy with this portable UV sterilizer bag. Germs and bacteria are everywhere but now you have portable protection. This sterilizer uses UV-C light to eliminate 99.9% of germs. In just 3 minutes sterilize your everyday objects to get rid of harmful bacteria.
Features- iLive IAA700G Large UV Sanitizer Travel Case
- Fast 3-minute disinfection time
- 12 UV-C and UVA germicidal LED bulbs
- UV sterilization of mobile phones, water bottles, remote controls, keyboards, etc.
- Attached USB power cable connects to standard powered USB ports at home, in the car, or on the go
- One button operation
- Easy clean fabric
- Includes item tray and user guide
- Size: Large
- Dimension: 10.59 x 8.1 x 5.7 in.
- Weight: 4.3569 lbs