This item is Discontinued.

This item is Discontinued.
iLive IAEBT270 Bluetooth v5.0 True Wireless Stereo Microphone with Charger Case; Black (Discontinued)
Mfr #
IAEBT270
Zoro #
G504151410
UPC # 47323704673
Country of Origin China
Category Earbuds & Headphones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IAEBT270
- Zoro #
- G504151410
- UPC #
- 47323704673
- Country of Origin
- China
Description
Enjoy your favorite music while you workout with these sweat proof truly wireless earbuds. Easy to use and comfortable on the ear, the earbuds will automatically connect to one another right out of the box, to get you working out faster.
Features- Supports bluetooth v5.0
- Sweat proof design - safe to wear during heavy workouts
- Built-in microphone
- Both earbuds work during phone calls
- On-ear control: pairing/play/pause/phone answering/on/off
- Rechargeable case
- USB-C port for battery recharge
- Voice prompts
- Charge indicator
- LED power indicator
- Charging case
- USB-C to USB cable
- User's guide
- Color: Black
- Driver: 10 mm
- Frequency Response: 20 Hz - 20 kHz
- Nominal Impedance: 32 ohms
- Sensitivity: 98dB +/-3dB
- Wireless Range: 49 ft.
- Battery Type: Lithium ion (Li-ion)
- Charge Time: 120 minutes
- Battery life: 3 hours at 50% volume
- Dimensions: 2.05 x 1.59 x .98 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material