This item is Discontinued.

Ilive iLive IAEBT449B Truly Wire-Free Earbuds; Black IAEBT449B

This item is Discontinued.

Ilive

iLive IAEBT449B Truly Wire-Free Earbuds; Black (Discontinued)

Mfr # IAEBT449B
Zoro # G703971543
UPC # 47323704277
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IAEBT449B
Zoro #
G703971543
UPC #
47323704277
Country of Origin
Unknown

Description

Say hello to true wireless freedom and goodbye to messy cords with the iLive IAEBT449B Truly Wire-Free Earbuds. With no strings holding you back, you can do more and be more in your sweatproof truly wireless earbuds. The included recharging case not only protects the earbuds while you stow them away, but can also recharge your earbuds fully between your long listening sessions. The right and left earbuds are paired together right out of the box, so all you have to do is connect via Bluetooth to your favorite device. 1 key control (Bluetooth, play, pause, phone, on/off) and voice prompts put these buds a cut above the rest.

Features
  • True wireless stereo
  • Built-in microphone
  • Sweatproof
  • On-ear control
  • Micro USB port for battery recharge
  • Includes charging case, 2 detachable earhooks, micro USB to USB cable
Specifications
  • Color: Black
  • Battery Type: Lithium Ion
  • Low Frequency Response: 20Hz
  • High Frequency Response: 20 Kz
  • Impedance: 16 Ohm
  • Audio Input Type: Bluetooth
  • Weight: 0.66 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.