This item is Discontinued.

Prime-Line iMagic Smart Tracker Nutale, Aluminum Alloy and Polycarbonate IM080601

This item is Discontinued.

Prime-Line

iMagic Smart Tracker Nutale, Aluminum Alloy and Polycarbonate (Discontinued)

Mfr # IM080601
Zoro # G500933331
UPC # 820909759072
Country of Origin China
Category Key Rings
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IM080601
Zoro #
G500933331
UPC #
820909759072
Country of Origin
China

Description

These iMagic Smart Tracker Nutales are constructed of durable aluminum alloy and polycarbonate materials, and they come in a champagne gold color. They feature an item locator capability that works in conjunction with an easy-to-use cell phone application iMagic Track to help find lost and misplaced items. Each Smart Tracker comes with its own strap and a spare replaceable Lithium CR2032 button cell battery.
To activate the iMagic Smart Tracker, the iMagic Track app must be downloaded onto the user’s phone. For Apple iOS phones, 8.0 and above, the iMagic Track app can be downloaded from the Apple store. For Androids 4.3 and above, the iMagic Track app can be downloaded from Google Play. These Smart Trackers require the use of Bluetooth 4.0 wireless technology to exchange data between mobile devices. Bluetooth range indoors may reach as far as 65 ft., and 150 ft. outdoors.
This iMagic Smart Tracker includes the following loss-prevention features:
The Smart Anti-Lost Alarm feature alerts the user as they are leaving out of Bluetooth range through both their smartphone and Smart Tracker, that they have forgotten an item. The iMagic Track app also includes a silent region setting that gives the user full control over silencing specific locations and radius’ when alerting.
The Item Finder feature allows the user to strap a Smart Tracker to commonly misplaced items that can later be easily located with the iMagic Track app. These trackers can be used on key rings, backpacks, suitcases, cameras, wallets, passports, purses and many other valuable items. Attaching a tracker to items that are frequently misplaced allows for easier locating when lost. Up to 12 trackers can be paired with one iPhone, and up to six trackers can be paired with Android phones. Use the “Beep” button on iPhones and the “Call” button on Androids to locate misplaced items.
The Bluetooth Anti-Lost Tracker functions by recording the location where the Smart Tracker and the mobile phone were discon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.