This item is Discontinued.

This item is Discontinued.
iMagic Smart Bulb, 2 in 1 Smart Wi-Fi Bulb and Party Bulb Single Pack (Discontinued)
Mfr #
IM040201
Zoro #
G900954813
UPC # 820909758952
Country of Origin China
Category Bug Killer Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IM040201
- Zoro #
- G900954813
- UPC #
- 820909758952
- Country of Origin
- China
- Color
- White
Description
These iMagic Smart Wi-Fi Zapper Bulbs come in a white plastic housing with a frosted lamp shade and fit into standard sized E26 sockets. These Zapper Bulbs lure mosquitos and other flying insects to their death by an ultraviolet LED light. With use of the iMagic Smart App, the bulb lighting and color temperature can be easily adjusted from warm to cool and the color can be set to any color in the Red/Green/Blue (RGB) spectrum. The app includes a Party Mode setting which allows the bulbs to add even more flare by continuously fading from one color to the next for a multi-colored effect, and they can even be set to follow the beat of a song.
In addition to the lighting effects and features, the large zapping grid will help eliminate flying insects, creating a more comfortable and enjoyable atmosphere. These bulbs are fully controllable over Wi-Fi with the iMagic Smart App, which is available for free on IOS and Android devices. Voice control and automation commands can also be used with other apps, like Google Assistant and Amazon Alexa. Multiple bulbs can be linked together for multiple lighting and pest control power.
Each bulb includes a plastic cage for safe handling, a brush for sweeping off exterminated insects and a catch tray ring that slides over the plastic cage. Additional features available with the iMagic Smart App include a timer, zap counter, smooth dimming and color changing feature.Use of this iMagic Zapper Bulb is one of the most effective ways to control annoying insects Compact size allows for easy transport when traveling to destinations where you may want to have a party bulb or mosquitos and other insects are known to be a common threat With the iMagic app you can control this light from your wi-fi enabled house E26 base of bulb fits standard sized bulb sockets and fixtures The party bulb feature allows you to set the bulb to strobe with music or color change with the iMagic app Includes 1 bulb; 1 brush; 1 ring Multi-color changing LED Wi-fi controlled
In addition to the lighting effects and features, the large zapping grid will help eliminate flying insects, creating a more comfortable and enjoyable atmosphere. These bulbs are fully controllable over Wi-Fi with the iMagic Smart App, which is available for free on IOS and Android devices. Voice control and automation commands can also be used with other apps, like Google Assistant and Amazon Alexa. Multiple bulbs can be linked together for multiple lighting and pest control power.
Each bulb includes a plastic cage for safe handling, a brush for sweeping off exterminated insects and a catch tray ring that slides over the plastic cage. Additional features available with the iMagic Smart App include a timer, zap counter, smooth dimming and color changing feature.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.