This item is Discontinued.
This item is Discontinued.
DVD-R Disc, 4.70 GB, 16x Speed, White, PK50 (Discontinued)
Mfr #
IVR46830
Zoro #
G3721201
UPC # 686024468301
Country of Origin Taiwan, Province of China
Category CDs and DVDs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR46830
- Zoro #
- G3721201
- UPC #
- 686024468301
- Country of Origin
- Taiwan, Province of China
Details
- Item
- DVD-R Disc
- Capacity
- 4.7 GB
- Speed
- 16x
- Color
- Matte White
- Packaging
- Spindle
- Surface Type
- Inkjet Printable
- Time
- 120 min
- Includes
- Plastic Container
- Data Storage Capacity
- 4.7 GB
- Included Packaging
- Spindle
- Disc Format Type
- Write Once
- Time Rating
- 120 min
Description
DVD-R Disc, Capacity 4.7 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Inkjet Printable, Color Matte White, Includes Plastic Container, Package Quantity 50
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov