This item is Discontinued.
This item is Discontinued.
DVD-R Disc, Silver, 4.7GB Cap., PK100 (Discontinued)
Mfr #
IVR46890
Zoro #
G3721210
UPC # 686024468905
Country of Origin Taiwan, Province of China
Category CDs and DVDs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR46890
- Zoro #
- G3721210
- UPC #
- 686024468905
- Country of Origin
- Taiwan, Province of China
Details
- Item
- DVD-R
- Capacity
- 4.7 GB
- Speed
- 16x
- Packaging
- Spindle
- Surface Type
- Branded
- Time
- 120 min
- Color
- Silver
- Includes
- Plastic Container
- Features
- Branded
- Maximum Write Speed
- 16x
- Single/Double Sided
- Single
- Recordable Format
- “Write Once” format—may not be altered once data is written to the disc.
- Included Packaging
- Spindle
- Disc Format Type
- Write Once
- Time Rating
- 120 min
- Data Storage Capacity
- 4.7 GB
Description
DVD-R Disc, Capacity 4.7 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 100