This item is Discontinued.

This item is Discontinued.
41 qt Rectangular Indoor Plastic Can, Black, Open Top, Polyethylene, 15.2 in (Discontinued)
Mfr #
IMP 7703-5
Zoro #
G4075082
UPC # 729661145997
Country of Origin United States
Category Trash Cans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP 7703-5
- Zoro #
- G4075082
- UPC #
- 729661145997
- Country of Origin
- United States
- Container Capacity
- 41 qt
- Item
- Indoor Plastic Can
- Container Shape
- Rectangular
- Color
- Black
- Lid Opening Mechanism
- Open Top
- Material
- Polyethylene
- Finish
- Textured
Dimensions
- Height
- 19.9 in
- Overall Width
- 15.2 in
- Depth
- 9.4 in
Description
Impact® Soft-Sided Wastebasket, Rectangular, Polyethylene, 41 qt, Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.