This item is Discontinued.

Impact Products Bloodborne Pathogen Cleanup Kit, OSHA Compliant, Plastic Case BWK 7351

This item is Discontinued.

Impact Products

Bloodborne Pathogen Cleanup Kit, OSHA Compliant, Plastic Case (Discontinued)

Mfr # BWK 7351
Zoro # G6078430
UPC # 729661116577
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWK 7351
Zoro #
G6078430
UPC #
729661116577
Country of Origin
United States

Dimensions

Width
10"
Height
2.5"
Depth
7"

Details

Material
Plastic
Weight
1.094 lbs

Description

Impact® Bloodborne Pathogen Cleanup Kit, OSHA Compliant, Plastic Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.