This item is Discontinued.

Impact Products ClearVu Encore Liquid Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray IMP 9331

This item is Discontinued.

Impact Products

ClearVu Encore Liquid Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray (Discontinued)

Mfr # IMP 9331
Zoro # G4582625
UPC # 729661131099
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMP 9331
Zoro #
G4582625
UPC #
729661131099
Country of Origin
United States
Item
Soap Dispensers
Color
Gray
Material
Plastic
Mount Type
Wall
Form
For Liquids
Type
For Liquids
Weight
0.775 lbs

Dimensions

Refill Size
30 fl oz
Depth
4 in
Height
6-1/4 in
Width
4-1/2 in

Description

Impact® ClearVu Encore Liquid Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.