This item is Discontinued.

Impact Products Chemical Resistant Gloves, Nitrile, 18" L, Green, M, 12 PR IMP 8225M

This item is Discontinued.

Impact Products

Chemical Resistant Gloves, Nitrile, 18" L, Green, M, 12 PR (Discontinued)

Mfr # IMP 8225M
Zoro # G4055990
UPC # 10729661113108
Country of Origin Sri Lanka
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMP 8225M
Zoro #
G4055990
UPC #
10729661113108
Country of Origin
Sri Lanka
Item
Chemical Resistant Gloves
Color
Green
Disposable Glove Material
Nitrile
Glove Materials
Nitrile
Application
Painting, Food Handling, Oil Refinery, Dishwashing, Custodial Work
Features
Abrasion Resistant, Acid Resistant, Puncture Resistant, Heavyweight, Long Sleeve, Solvent Resistant
Powdered/Powder-Free
Powder Free

Dimensions

Glove Size
M
Palm Thickness
11.00 mil
Glove Length
18"

Description

Impact® Long-Sleeve Unlined Nitrile Gloves, Powder-Free, Green, Medium, 12 Pair/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.