This item is Discontinued.

This item is Discontinued.
Encore Bulk Foam Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray/Clear (Discontinued)
Mfr #
IMP 9336
Zoro #
G4588821
UPC # 729661108831
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP 9336
- Zoro #
- G4588821
- UPC #
- 729661108831
- Country of Origin
- United States
- Item
- Soap Dispensers
- Color
- Gray/Clear
- Material
- ABS Plastic
- Mount Type
- Wall
- Form
- For Foam
- Includes
- Mounting Tape
- Standards
- ADA Compliant
- Type
- For Foam
- Weight
- 0.814 lbs
Dimensions
- Refill Size
- 30 oz
- Depth
- 4"
- Height
- 6.25"
- Width
- 4.5"
Description
Impact® Encore Bulk Foam Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray/Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.