This item is Discontinued.

Impact Products Encore Bulk Foam Soap Dispenser, See Thru, 900mL, 4.5"x4"x6.25", White IMP 9335

This item is Discontinued.

Impact Products

Encore Bulk Foam Soap Dispenser, See Thru, 900mL, 4.5"x4"x6.25", White (Discontinued)

Mfr # IMP 9335
Zoro # G4585531
UPC # 729661108824
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMP 9335
Zoro #
G4585531
UPC #
729661108824
Country of Origin
United States
Item
Soap Dispensers
Color
White
Material
Plastic
Mount Type
Wall
Form
For Foam
Includes
Mounting Tape
Standards
ADA Compliant
Type
For Foam
Weight
0.809 lbs

Dimensions

Refill Size
900 mL
Depth
4"
Height
6.25"
Width
4.5"

Description

Impact® Encore Foam-eeze Bulk Foam Soap Dispenser, See Thru, 900 mL, 4.5" x 4" x 6.25", White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.