This item is Discontinued.

This item is Discontinued.
Foam-eeze Bulk Foam Soap Dispenser with Refillable Bottle, 1000 mL, Black/Gray (Discontinued)
Mfr #
IMP 9326
Zoro #
G4581331
UPC # 729661108053
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP 9326
- Zoro #
- G4581331
- UPC #
- 729661108053
- Country of Origin
- United States
- Item
- Soap Dispensers
- Color
- Black, Gray
- Material
- ABS Plastic
- Mount Type
- Wall
- Series
- Foam-eeze
- For Use With
- Foaming Hand Soap
- Form
- For Foam
- Includes
- (1) Refillable Bottle, (1) Key Lock
- Type
- For Foam
- Weight
- 1.215 lbs
Dimensions
- Refill Size
- 1 L
- Depth
- 4-3/4 in
- Height
- 11 in
- Width
- 4.88 in
Description
Sleek modern design complements any décor. Air-infusing system dispenses 0.7-mL of thick, rich foam soap per pump. Included reservoir bottle features a large, vented screw cap for easy refilling. Sight window allows you to check soap level at a glance. Built to last; durable ABS plastic construction. Features a key lock for added security.
- • Sleek modern design.
- • Dispenses 0.7-mL of thick, rich foam soap per pump.
- • Included reservoir bottle with vented screw cap.
- • Soap-level monitoring window.
- • Durable ABS plastic construction.
- • Features a key lock for added security.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.