This item is Discontinued.

This item is Discontinued.
Gator Caddy Vinyl Yellow Bag, 9 Pockets, 20w x 20.5h, Yellow (Discontinued)
Mfr #
IMP 7705
Zoro #
G5205460
UPC # 729661146895
Country of Origin China
Category Carts, Caddies & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP 7705
- Zoro #
- G5205460
- UPC #
- 729661146895
- Country of Origin
- China
- Color
- Yellow
- Material
- Vinyl
- For Use With
- 7732-1; 7732-11; 7732-14; 7732-16; 7732-3; 7732-11R; 7732-6; 7744-1; 7744-11; 7744-16; 7744-3; 7744-6; 7744-11R
- Weight
- 1.34 lbs
- Number of Compartments
- 9
- Item
- Can Skirt
Dimensions
- Width
- 20"
- Height
- 20.5"
Description
Impact® Gator Caddy Vinyl Yellow Bag, 9 Pockets, 20w x 20.5h, Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.