This item is Discontinued.

This item is Discontinued.
Gator Dolly, 300 lb Capacity, 18" Diameter, Black (Discontinued)
Mfr #
IMP 7704
Zoro #
G4076482
UPC # 729661146499
Country of Origin United States
Category Trash Can Dollies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP 7704
- Zoro #
- G4076482
- UPC #
- 729661146499
- Country of Origin
- United States
- Load Capacity
- 300 lbs
- Material
- Plastic
- Weight
- 6.35 lbs
- Color
- Black
- For Use With
- Impact® 77553, 7720GRA, 7732GRE
- Item
- Gator Dolly
- Caster Type
- Nonmarking Swivel
- Fits Brand
- Impact
- For Use With Trash Can Mfr. Model Number
- 77553, 7720GRA, 7732GRE
Dimensions
- Diameter
- 18 in
- Caster Size
- 3 in
Description
Impact® Gator Dolly, 300 lb Capacity, 18" Diameter, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.