This item is Discontinued.

This item is Discontinued.
Heavy-Duty Commercial Dust Pan, 16w x 15 1/2d, 20-Gauge Steel, Black (Discontinued)
Mfr #
IMP 4216
Zoro #
G4139613
UPC # 729661106011
Country of Origin United States
Category Dust Pans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP 4216
- Zoro #
- G4139613
- UPC #
- 729661106011
- Country of Origin
- United States
- Material
- Steel
- Color
- Black
- Weight
- 2.05 lbs
- Item
- Dust Pan
Dimensions
- Overall Length
- 15.5"
- Width
- 16"
- Length
- 5.38"
Description
Impact® Heavy-Duty Commercial Dust Pan, 16w x 15 1/2d, 20-Gauge Steel, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.