This item is Discontinued.

Impact Products Heavy-Duty Metal Dust Pan, 12w x 14d, 20-Gauge Steel, Black IMP 4212

This item is Discontinued.

Impact Products

Heavy-Duty Metal Dust Pan, 12w x 14d, 20-Gauge Steel, Black (Discontinued)

Mfr # IMP 4212
Zoro # G4140313
UPC # 729661106004
Country of Origin United States
Category Dust Pans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMP 4212
Zoro #
G4140313
UPC #
729661106004
Country of Origin
United States
Color
Black
Material
Steel
Weight
1 lbs

Dimensions

Overall Length
14"
Width
12"

Description

Impact® Heavy-Duty Metal Dust Pan, 12w x 14d, 20-Gauge Steel, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.