This item is Discontinued.

Impact Products Janitorial Cart, Three-Shelves, 20-1/2w x 48d x 38h, Blue IMP 6850

This item is Discontinued.

Impact Products

Janitorial Cart, Three-Shelves, 20-1/2w x 48d x 38h, Blue (Discontinued)

Mfr # IMP 6850
Zoro # G5205433
UPC # 729661145829
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMP 6850
Zoro #
G5205433
UPC #
729661145829
Country of Origin
United States
Shelf Count
3
Color
Yellow
Material
Structural Foam
Weight
32.1 lbs
Includes
(1) 25-Gallon Refuse Bag
Wheel Type
(2) Non-Locking Non-Swivel, (2) Non-Locking Swivel
Item
Janitorial Cart
Shelf Configuration
Fixed
Lockable
No
Number of Compartments
1

Dimensions

Overall Width
20.5"
Height
38"
Depth
48"
Wheel Diameter
8 in, 2-1/2 in

Description

Impact® Janitorial Cart, Three-Shelves, 20-1/2w x 48d x 38h, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.