This item is Discontinued.

This item is Discontinued.
Lightweight Microfiber Cloths, 16 x 16, Blue, 12/Pack, PK18 (Discontinued)
Mfr #
IMP LFK100
Zoro #
G7570290
UPC # 20729661118940
Country of Origin China
Category Automotive Towels & Sponges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP LFK100
- Zoro #
- G7570290
- UPC #
- 20729661118940
- Country of Origin
- China
- Material
- Microfiber
- Weight
- 19.69 lbs
- Color
- Blue
- Application
- General Purpose
Dimensions
- Length
- 16"
- Width
- 16"
Description
Impact® Lightweight Microfiber Cloths, 16 x 16, Blue, 12/Pack, 18 Packs/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.