This item is Discontinued.

Impact Products 26 qt Steel, Galvanized Steel IMP 260

This item is Discontinued.

Impact Products

26 qt Steel, Galvanized Steel (Discontinued)

Mfr # IMP 260
Zoro # G5202511
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMP 260
Zoro #
G5202511
UPC #
-
Country of Origin
United States
Color
Steel
Material
Galvanized Steel
Caster Type
Four 2" Swivel Casters
Capacity
26 qt
Weight
11 lbs
Item
Mop Bucket

Dimensions

Depth
16"
Height
10 1/2"
Width
12"
Bucket/Pail Height
10-1/2 in

Description

Impact® Metal Mop Bucket, 26 qt, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.