IMP3103 Lambswool Duster; White - 28 in.

  • Mfr # IMP3103
  • Zoro # G803702245
product price: 
$
42.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMP3103
Zoro #
G803702245
UPC #
729661103324
Country of Origin
Indonesia

Description

SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Lambswool duster safely cleans dust from surfaces to reduce the effects of allergies and irritations in your home or office. Genuine lambswool attracts dust like a magnet from both irregular and flat surfaces. Durable material is washable for long-lasting use. Duster is perfect for cleaning door frames, shelves, large furniture and more.

Specifications
  • Color: White
  • Size: 33 in.
  • Weight: 1.125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews