This item is Discontinued.

This item is Discontinued.
Wet Floor Orange Safety Cone, 18.1" Height, 10.7" Width, Cone, English (Discontinued)
Mfr #
IMP9100
Zoro #
G401847058
UPC # 729661114764
Country of Origin Taiwan, Province of China
Category Floor Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP9100
- Zoro #
- G401847058
- UPC #
- 729661114764
- Country of Origin
- Taiwan, Province of China
- Item
- Wet Floor Orange Safety Cone
- Legend
- Wet Floor
- Sign Shape
- Cone
- Printed Language
- English
- Sign Background Color
- Orange
- Material
- Vinyl
Dimensions
- Width
- 10.7"
- Height
- 18.1"
- Length
- 10.5"
Description
One-piece safety cone provides a convenient way to alert caution around wet areas. "Wet Floor" is printed in black on two sides of the nearly unbreakable cone. Flanges on the base allow air to flow through to prevent it from tipping over. Wide base features a rugged bottom to enhance its grip to the floor. Solid orange color is easily visible even from a distance for increased effectiveness. Weighted base creates a low center of gravity to avoid being knocked over.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.