This item is Discontinued.

This item is Discontinued.
Deluxe Toilet Bowl Mop, 12" L Handle, Blue/White, Polypropylene, 100 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP201
- Zoro #
- G802456941
- UPC #
- -
- Country of Origin
- United States
- Item
- Deluxe Toilet Bowl Mop
- Bristle Color
- White, Blue
- Handle Material
- Polypropylene
- Type
- Toilet Bowl Mop
- Features
- Acid Resistant; Lightweight; Fatigue-free
Dimensions
- Handle Length
- 12 in
Description
Deluxe toilet bowl mop keeps your toilets and urinals hygienic and sanitary. Polypropylene strands are resistant to acid for long-lasting use. Mop features a 5-3/4" mophead reaches a wide surface area to allow fast and thorough cleaning. Strong, I-beam plastic handle is lightweight to reduce fatigue during prolong cleaning periods.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.